Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Item #: WB534413

Sold By: globalindustrial.com

Available on or around 10/04/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 403.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stanley Bostitch® 650S4-1 16-Gauge 1/2" Sheathing & Siding Stapler

Features:
  • AntiJam™ magazine
  • Overmolded rubber grip maximizes comfort and minimizes fatigue
  • Adjustable exhaust conveniently directs air away from user
  • Adjustable depth guide sets staples to desired depths
  • Increases power to countersink staples into dense hardwoods
  • Long narrow nose for improved line of sight
  • Sheathing applications requiring up to 2 inch staples legs
  • 650S414KIT available to drive 14GA high carbon staples through strapping
  • Vinyl siding trip for 650S4 - part# 108551
  • Driving Power: 340 inch lbs @ 100 psi
  • Fastener Range: 1" to 2" 16 GA S4 Staples
  • Long Magazine Capacity: 300 Staples
  • Magazine Capacity: 160 Staples
  • Operating Pressure: 70-120 PSI
  • Thread Fitting Type: 1/4" NPT

Product Specifications

    • BRANDBostitch®
    • MANUFACTURERS PART NUMBERStanley Bostitch®
    • PSI70-120
    • WEIGHT LBS4-11/16
    • MAGAZINE CAPACITY160-300
    • DRIVE340 inch lbs @ 100 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!