Grip-Rite Air Nailers & Staplers

Grip-Rite Air Nailers & Staplers

Grip-Rite Narrow Crown Stapler for 3/4" to 1-1/2" 18GA 1/4" Crown Staples

The Grip-Rite GRTSN150 18 gauge narrow crow stapler is tough, reliable, and will keep the most demanding professional going all day long. This tools lightweight and compact design make it ideal for working in tight spaces. Applications include exterior trim, furniture, baseboards, chair rail, casing, paneling, soffits, floor underlayment, cabinets, counter top blanks, and hobby projects. Features like the durable magnesium housing, 360° tool-free air exhaust, and the rotating belt hook make this tool easy to handle. It is also equipped with a tool-free nose latch for quick jam clearing and a fast and easy top load design. The GRTSN150 holds up to 140 adhesive collated, 18 gauge 1/4" crown staples ranging in size from 3/4" - 1-1/2". Grip-Rite stands behind all of their products with a network of service centers and a 12-month warranty. Also included with the purchase of this tool: Carrying Case and Owner's Manual, Safety Glasses, All Required Hex Wrenches, Tool Oil, a Male Air Plug and Optional "Sequential" Trigger Kit.


COMPARE
DESCRIPTION FASTENER STYLE MAGAZINE CAPACITY OPERATING PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:21