Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Campbell Hausfeld 3/8" Ratchet CL150100AV, 3/8" NPT, 4.8 SCFM @ 90 PSIG

Rollover image to zoom in

Click image to enlarge

Campbell Hausfeld 3/8" Ratchet CL150100AV, 3/8" NPT, 4.8 SCFM @ 90 PSIG

Item #: WBB991045

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Campbell Hausfeld 3/8" Ratchet CL150100AV, 3/8" NPT, 4.8 SCFM @ 90 PSIG

Delivers 55 ft.-lbs. of torque to install fasteners in tight compartments. Ideal for automotive engine repair work.

Product Specifications

    • BRANDCampbell Hausfeld®
    • DESCRIPTIONAir Ratchet
    • MANUFACTURERS PART NUMBERCL150100AV
    • WEIGHT LBS2.5
    • AIR INLET NPT1/4"
    • CONTINUOUS AIR CONSUMPTION19.2 SCFM @ 90 PSIG
    • DRIVE3/8"
    • MAX RPM155
    • MINIMUM HOSE SIZE INCHES3/8
    • PSIG (MAX)90
    • AVERAGE PSIG4.8 SCFM @ 90 PSIG
    • MAX TORQUE FT/LBS55
    • WORKING TORQUE FT/LBS10-45 ft.-lbs
    • BOLT CAPACITY INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!