EMAX Industrial Air Ratchets

EMAX Industrial Air Ratchets

EMAX Industrial Air Ratchets Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial air ratchets are made of high quality materials for long lasting durability and dependability. Ratchets provide power, performance, and portability for convenience and operation efficiency. Soft touch four-finger trigger provides user comfort and variable speed control. Forward thrust deflector routes exhaust away for user safety. Includes four blade rotor, over-sized triple gear drive, and case hardened crankshaft. RPMs are 150 and 170. Color finish is Black. Dimensions vary per model.


COMPARE
MNF PART # DRIVE SIZE CFM @ 90 PSI WORKING TORQUE FT/LB RPM LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:21