Sunex® Air Rivet Guns

Sunex® Air Rivet Guns

Sunex® 1/4" Heavy Duty Vacuum Rivet Gun, SX1819TV, 1/4" NPT

Features:

  • Features a pulling (traction) power of 3,960 ft. lbs.
  • Sets all conventional, standard and structural blind rivets.
  • Monobolts and t-rivets up to and including 1/4" diameter in all materials
  • Features a patented vacuum system to allow ease of use in all positions.
  • Comes with nose pieces in 3/16" and 1/4" pieces
  • Forged aluminum handle
  • Includes blow molded storage case. nose pieces and mandrel collection hose


DESCRIPTION
  • DESCRIPTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
DESCRIPTION RIVET CAPACITY PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.247.44:26