Kitchen Towels

Kitchen Towels

Kitchen Towels Are Used For Use In Restaurant Kitchens, Cafeterias, Cooking Schools And Residential Applications.

Kitchen Towels are made of 100% cotton, 100% flour sack or 100% terry cloth fabric for absorbency and long lasting durability. Available in a variety of types, colors, designs and sizes to meet kitchen requirements. Machine washable. Types are Dry A Dish, Flour Sack, Multi Stripe and Waffle Weave. Colors are Multi, White and White/Green. Sizes are 13 in. x 15 in., 14 in. x 24 in., 15 in. x 26 in., 22 in. x 37 in. and 36 in. x 36 in.. Quantities are 1 dozen and 12 dozen.


COMPARE
TYPE SIZE COLOR PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.21.176:60