Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Underbody Truck Boxes

Buyers Underbody Truck Boxes

Buyers Underbody Truck Boxes Protect Stored Items From Moisture And Road Dirt.

Buyers Underbody Truck Boxes have a reinforced door backbone that protects the latch mechanism. They come in a variety of styles to meet a wide array of storage needs. Standard Underbody Truck Boxes are made of 14-gauge steel (or polymer) and have replaceable doors. Recessed door and beveled door edges protect from moisture and road dirt. Powder coated for corrosion resistance. Available with Rotary Paddles or T-Handles. Recessed Underbody Truck Boxes are made of .100 mil polished diamond tread aluminum and have replaceable doors. Features a recessed/beveled door, a 1/2" door gasket, a continuous hidden hinge and a rain channel design for added protection. Doors are interchangeable with steel underbody toolboxes. Die cast locking T-handle compression latch secures door. Barn/Recessed Underbody Truck Boxes are made of .100 mil polished diamond tread aluminum and have a polished color finish. Features a 3 point latch system and an exterior door with a full gutter design for improved sealing. Available in single door or double door models. Diamond Tread Underbody Truck Boxes are made or 14-gauge steel and have replaceable doors. Recessed door and beveled edges protect from moisture and road dirt. Features a T-handle compression latch and "Aircraft Cable" door retainers. Comes in black and is powder coated for corrosion resistance. Sizes and color finishes vary.


DOOR TYPE
  • DOOR TYPE
LATCH TYPE
  • LATCH TYPE
CONSTRUCTION
  • CONSTRUCTION
W"
  • W"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DOOR TYPE LATCH TYPE CONSTRUCTION W" D" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.72.162:25