Topper All Welded Stackable Steel Bulk Containers

Topper All Welded Stackable Steel Bulk Containers

Quality Engineered All Welded Steel Shipping and Storage Bulk Containers For Toughest Material Handling Uses - Solid Wall or Wire Mesh Wall with Hopper Front or Drop Gate option.

These shipping and storage containers include 3/16" thick 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling.

Solid Wall Bulk Containers feature 13 gauge solid corrugated steel sides for strength and rigidity and have 4,000 lb. capacity.

Wire Mesh Bulk Containers feature 3/16" wire mesh sides to permit air circulation and have 2,500 lb. capacity.

Hopper Front & Drop Gate Options for the Bulk Container are available only on 24"H containers with a 35", 42" or 48"W side. Opening will be on the longest side of the shipping bulk container.

Additional Sizes, Styles and Colors are available, call for details.


TYPE OF WALLS
  • TYPE OF WALLS
L"
  • L"
W"
  • W"
H"
  • H"
COLOR
  • COLOR
GATE OPTION
  • GATE OPTION
COMPARE DIMENSIONS
TYPE OF WALLS L" W" H" COLOR GATE OPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:23