Chroma-Lux™ Series - Ultra Flexible LED Strings & Channel Supports

Pearl-Lux Flexible Aluminum Channel Support - Only

These architectural-grade 12V LED strings are very flexible and silicone coated. They provide limitless possibilities for a variety of general lighting and decorative applications. Pearl-Lux offers higher performance and more flexibility than similar LED strips, tapes and rope lighting. At only 6W per meter (3.2 feet) this energy saving, long life string is IP67 rated for interior and exterior use. Pearl-Lux strings are ideal for cove lighting, pathway lighting, refrigeration cases, backlighting, signs, shelf lighting, edge lighting, counter lighting, recessed and display lighting. Each 1 meter string contains ninety-six individual LED's. The strings are available in White (6500K) or Warm White (2700K). Straight and flexible resin channels are also available that make installation quick and easy.

    Features
  • Flexible for a variety of uses
  • Energy Saving: Only 6W per meter (3.2 feet)
  • Long life: Up to 50,000 hours with proper thermal management
  • Quick and easy to install
  • IP67 rated for interior and exterior applications
  • Low profile
  • Cool operation
  • Application Friendly: UV and IR free
  • Environmentally friendly: Mercury free, lead free, RoHS compliant
    Applications
  • Cove lighting
  • Pathway lighting
  • Backlighting
  • Refrigeration cases
  • Signs
  • Edge Lighting
  • Contour marking
  • Emergency signs
  • Display shelf lighting
  • Counter lighting
  • Recessed lighting


COMPARE
BRAND DESCRIPTION MFG. PART # CONSTRUCTION PKG. QTY IMAGE MODEL QTY PRICE
WBB261665
WBB261666
WBB261875
WBB261871

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.