Low Profile Mobile Dunnage Racks Maximize Storage Space, While Allowing You To Keep The Floor Clear.
The open front, 3 sided frame design of these steel dunnage racks allow for easy cleaning underneath. Heavy duty dunnage racks include a removable top deck, frame, post caps and adjustable floor levelers. These mobile racks include 5" diameter x 1-1/4" thick polyurethane stem casters with protective bumpers. Measures 12"H overall. These steel racks feature Global’s Nexelon powder epoxy finish that is back with a Lifetime Limited Warranty against corrosion. Dunnage racks are available in a capacity range between 1,000 and 1,200 lb.
Nexel® - Heavy Duty Mobile Wire Dunnage Racks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.