Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sovella® 35-13/16" Wide ESD Protected Series 90 Modular Drawer Cabinets

Sovella® Series 90 Drawer Cabinets Are Used For Secure Storage Of Multiple Sized Items.

Sovella® Series 90 Drawer Cabinets are made of solid steel construction for long lasting strength, durability and dependability. Drawers are 85% extendable and their load capacity is 176 lbs. Handy locking system allows only one drawer to be opened at a time. Two 35-13/16 width, 28-1/8 inch depth cabinet types are available depending upon particular need or application. Drawer Units measure 55-1/8 inches in height and have 3960 lb. overall load capacity. Drawer Units w/Rubber Mat measure 43-5/16 inches in height and have 2970 lb. overall load capacity. Include a cover that doubles as a worktop with a rubber mat and are the used height for working standing up. Each cabinet type is available with a wide range of 4 to 17 drawers with varying drawer heights. Gray finish with blue drawers. The cabinet units can be moved with a pallet truck or a forklift when the base front plate has been removed.


SERIES
CAP. LBS.
DRAWER QTY.
COMPARE
DIMENSIONS DRAWER
SERIES W" D" H" CAP. LBS. QTY. QTY. & HEIGHT IMAGE MODEL QTY PRICE
WBB862446
WBB862399
WBB862401
WBB862325
WBB862357
WBB862508
WBB862268
WBB862295
WBB862451
WBB862467
WBB862466
WBB862479
WBB862496
WBB862497
WBB862389
WBB862403
WBB862404
WBB862313
WBB862416
WBB862027
WBB862224
WBB862029
WBB861889
WBB862140
WBB862307
WBB862431
WBB862476
WBB862493
WBB862506
WBB862412
WBB862341
WBB862386

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.