Equipto Modular Drawer Cabinets, 30

Equipto Modular Drawer Cabinets, 30" Wide, 44" High

Equipto 30" x 44" Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

Equipto Modular Drawer Cabinets are made of all steel construction, with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each and come in a number of size and divider configurations. 100% drawer extension. One piece welded frame. Fork lift channels on base. Optional locking drawers help keep valuable items protected. Available in Smooth or Textured Finishes. Limited Lifetime Warranty.


TOTAL DRAWERS
  • TOTAL DRAWERS
DRAWER SIZES
  • DRAWER SIZES
LOCK TYPE
  • LOCK TYPE
TYPE
  • TYPE
COMPARE DIMENSIONS
W" D" H" TOTAL DRAWERS DRAWER SIZES COLOR LOCK TYPE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:44