Rousseau 30

Rousseau 30"W Mobile Heavy Duty Modular Drawer Cabinets

Rousseau Mobile Drawer Cabinets Are Used For A Wide Variety Of Applications.

These heavy duty cabinets are great for securely storing and transporting tools and supplies for any work environment. 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” casters (2 rigid, 2 locking swivel). Durable baked enamel finish. Cabinet Doors are hinged on the right side and have a flush handle that provides a catch-free surface. Lifetime Limited Warranty.


COLOR
  • COLOR
TOTAL QTY
  • TOTAL QTY
COMPARE CABINET DRAWER
W" D" H" COLOR TOTAL QTY QTY & HEIGHT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:62