Airflow Switch

Airflow Switch

Airflow Switches Are Used For Air Flow sensingIn Make-Up Air/Exhaust System Applications.

Airflow Switches are made of a rugged steel enclosure for long lasting durability. Detects air flow or the absence of air flow in ducts, responding only to velocity of air movement. One-piece stainless steel paddle can be trimmed, if necessary. Control supplied with mounting plate gasket. Range adjusting screw permits field adjustment of flow rate setting. Velocity is 2000 FPM (10 m/sec.). Dimensions are 10-3/8 in. H (including paddle), 4 in. W, 2-13/16 in. D.


COMPARE
DESCRIPTION VELOCITY FPM DIMENSIONS IMAGE MODEL QTY PRICE
WBB476382
WBB476381