Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Fan Controls (74)
Remove
Fan and Limit Controllers
Remove





Fan and Limit Controllers
Fan and Limit Controllers Honeywell Fan And Limit Controllers Are Ideal For Control Of High Limit And Fan Motors In All Types Of Forced Air Heating Systems.

Controllers have two switches, one which opens the limit circuit if the plenum temperature exceeds the preset safety limit and then resets automatically. The other switch turns the fan on and off. Controllers may be used as limit controllers by wiring only the limit side. Limit contacts are suitable for line voltage or low voltage. Controls adapt to many competitive mounting holes in replacement applications.


Fan and Limit Controllers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION ELEMENT INSERTION L" IMAGE MODEL QTY PRICE
Fan and Limit Controller11-1/2
WBB394533$80.95
Fan and Limit Controller5
WBB394534$80.95
Fan and Limit Controller8
WBB394535$80.95
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
(66)