Oil Intermittent Ignition Controls

Oil Intermittent Ignition Controls

Honeywell Protectorelay® Oil Burner Controls Provide Automatic, Nonrecycling Control Of An Intermittent Ignition Oil Burner System.

Honeywell Protectorelay® Oil Burner Controls are solidly made for long lasting durability and dependability. Control oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing. Choose from 15 and 45 seconds lock out timing. Model R8184G4082 includes remote alarm dry contacts.


COMPARE LOCKOUT TIMING MANUFACTURER'S DIMENSIONS
SECONDS PART NUMBER L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:21