Pilot Burners

Pilot Burners

Honeywell Pilot Burners Provide A Flame For Ignition Of Main Burner Gas Systems.

Pilot burners come with a wide variety of mounting brackets and tip styles for ease of installation and replacement. Q314 Series consists of non-primary, aerated, insert orifice type pilot burners for main burner ignitions. Q345 Series Burners are non-primary, aerated combination pilot burners and igniters. Q3450 Series Burners are SmartValve™ System pilot burners that provide pilot flame ignition and sensing for SV9500/SV9600 Systems. Q327 Burners are primary-aerated, spud orifice type pilot burners for main burner ignitions. Q3400A Igniter-Flame Rod Assembly replaces the original igniter-flame rod assembly in the Q3450 and Q3480 Pilot Hardware used with the SV9500 and SV9600 SmartValve™ System. Q3200U Universal Hot Surface Igniter Kit is a robust field service replacement igniter in gas fired appliances with Norton/St Gobain 120 VAC silicon carbide hot surface igniters.


COMPARE MANUFACTURERS
DESCRIPTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.250.213:26