Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Rollover image to zoom in

Click image to enlarge

Deluxe Programmable Thermostat, 1 Heat / 1 Cool, Single-stage Gas

Item #: WBB210928

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Photo/Video Gallery
Product Q&A
The new 9700i2 series makes installation even easier with our new Setup Wizard. The Setup Wizard allows you to spend 50% less time setting up the thermostat over competitive models. Plus everything is in plain language so there are no complicated codes or button combinations to memorize. Menus are easier to navigate. Features automated time adjustment for Daylight Saving Time, along with new indoor air quality reminders. The new series is so user friendly, it sets a higher standard in efficiency and simplicity for programmable thermostats. It is truly programming made even easier. 1 Stage Heat, 1 Stage Cool.

Product Specifications

    • BRANDRobertshaw
    • TEMPERATURE - CONTROL RANGE °F45 to 90
    • VOLTAGE24VAC
    • STAGES1H/1C
    • POWER TYPEHardwired
    • APPLICATIONHeating/Cooling
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER9701i2
Have A Question About This Product?
0 Question | 0 | Answer