Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Roller Gravity (266)
Remove
Light Duty 1-3/8" Diameter Aluminum Roller Gravity Conveyors
Remove
Narrow Your Results By:
Conveyor Section
Straight (25)
90 Degree Curve (4)
45 Degree Curve (3)
Construction
Aluminum Rollers & Frame (32)
Steel (4)
Our Price
Under $95.00 (2)
$100.00 - $150.00 (10)
$150.00 - $200.00 (8)
$200.00 - $250.00 (7)
$250.00 - $300.00 (5)
$300.00 - $400.00 (2)
$450.00 - $500.00 (1)
Over $550.00 (1)





Light Duty 1-3/8" Diameter Aluminum Roller Gravity Conveyors
Light Duty 1-3/8" Diameter Aluminum Roller Gravity Conveyors Light Duty 1-3/8" Aluminum Roller Conveyors Are Lightweight For Portability And Offer Maximum Corrosion Resistance.

Roller gravity conveyors are ideal for moving materials with complex or flat bottoms, and carrying packages and components. Straight and Curved gravity conveyors provide an economical and flexible material handling solution. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling that connects additional gravity conveyors.

To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths.


Light Duty 1-3/8" Diameter Aluminum Roller Gravity Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
L' W" BETWEEN FRAME W" CAP. LBS. CONVEYOR SECTION ROLLER CENTERS" INSIDE RADIUS" IMAGE MODEL QTY PRICE
--121071045 Degree Curve336
WB158120 $152.95
--181671045 Degree Curve330
WB158122 $172.95
--242271045 Degree Curve336
WB158124 $192.95
--121016090 Degree Curve336
WB158114 $219.95
--181616090 Degree Curve330
WB158116 $252.95
--242216090 Degree Curve336
WB158118 $286.95
51210710Straight6---
WB158064 $91.95
51816710Straight6---
WB158080 $107.95
51210710Straight4-1/2---
WB158060 $114.95
52422710Straight6---
WB158096 $121.95
51816710Straight4-1/2---
WB158076 $128.95
51210710Straight3---
WB158056 $129.95
51816710Straight3---
WB158072 $149.95
52422710Straight4-1/2---
WB158092 $149.95
52422710Straight3---
WB158088 $174.95
51210710Straight1-1/2---
WB158052 $201.95
51816710Straight1-1/2---
WB158068 $242.95
52422710Straight1-1/2---
WB158084 $297.95
101210160Straight6---
WB158062 $157.95
101816160Straight6---
WB158078 $190.95
101210160Straight4-1/2---
WB158058 $192.95
102422160Straight6---
WB158094 $214.95
101210160Straight3---
WB158054 $229.95
101816160Straight4-1/2---
WB158074 $235.95
102422160Straight4-1/2---
WB158090 $263.95
101816160Straight3---
WB158070 $288.95
102422160Straight3---
WB158086 $336.95
101210160Straight1-1/2---
WB158050 $373.95
101816160Straight1-1/2---
WB158066 $479.95
102422160Straight1-1/2---
WB158082 $574.00

Add Items To Cart

 May We Suggest
Steel Guard Rail Kit (Pair) For 10' Straight Roller Conveyor Steel Guard Rail Kit (Pair) For 5' Straight Roller Conveyor Steel Guard Rail Kit (Pair) For 90 Degree Curved Roller Conveyor Steel Guard Rail Kit (Pair) For 45 Degree Curved Roller Conveyor
Steel Guard Rail Kit (Pair) For 10' Straight Roller Conveyor Steel Guard Rail Kit (Pair) For 5' Straight Roller Conveyor Steel Guard Rail Kit (Pair) For 90 Degree Curved Roller Conveyor Steel Guard Rail Kit (Pair) For 45 Degree Curved Roller Conveyor
Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors. Helps prevent products from falling off conveyor. Not for use with 2-1/2" diameter roller conveyors.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(74)