Anti-Seize Compounds

Anti-Seize Compounds

Anti-Seize Compounds Are Used Lubricants For Industrial Machinery, Vehicles, Bicycles, Boats And Other Mechanical Instruments.

Anti-Seize Compounds are formulated for long lasting durability and effectiveness. Anti-seize lubricant provides protection for mated metal parts against friction, galling, and corrosion while reducing wrench torque to facilitate assembly and disassembly of threaded connections. Temperature-resistant silver grade anti-seize is inert and will not evaporate or harden in extreme cold or heat. Marine grade anti-seize is a metal-free formulation to protect assemblies exposed directly or indirectly to fresh and salt water. Available types include General Purpose Copper or Nickel Based, General Purpose Silver Grade, Heavy Duty/Metal Free, High-Temp, Marine Grade/High Performance, High Purity/Copper Based, High Purity/Nickel Based, High Purity/Metal Free, and Zinc/Specialty. Sizes range from 1 Oz. Tube to 45 lb. Pail.


COMPARE
BRAND TYPE SIZE PART # IMAGE MODEL QTY PRICE