Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

11 oz. Aerosol Shown

Sprayon LU711L The Protector All-Purpose Lubricant, 5 Gallon - s71105000

Sprayon LU711L The Protector All-Purpose Lubricant, 5 Gallon - s71105000

Item #: WBB37347

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $138.95
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU711L The Protector All-Purpose Lubricant, 5 Gallon - s71105000

Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the Tint Base-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting creep factor penetrates the most microscopic irregularities to loosen frozen parts. Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely. Application in the most difficult places is now simple.

Product Specifications

    • COLOR--
    • BRANDSprayon
    • FINISH--
    • MANUFACTURERS PART NUMBERs71105000
    • PACKAGE QUANTITY1/Case
    • SIZE5 Gallon
    • SUGGESTED USELubricants
    • TYPEMaintenance

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this product available in aerosol?

Question Asked By: ALAN , 11572 , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:23