Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sun Joe SBJ603E Blower Joe 3-in-1 Electric Blower, Vacuum & Mulcher

Rollover image to zoom in

Click image to enlarge

Sun Joe SBJ603E Blower Joe 3-in-1 Electric Blower, Vacuum & Mulcher

Item #: WB299280

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sun Joe SBJ603E Blower Joe 3-in-1 Electric Blower, Vacuum & Mulcher

Pack the power of a hurricane in the palm of your hand with the Sun Joe® Blower Joe 3-in-1 Blower, Vacuum + Mulcher. Boasting airspeeds upwards of 240 miles per hour - faster than a Category 5 hurricane - this leaf-sweeping dynamo delivers the performance you need to quickly rid your yard of leaves and debris. And, when you require just a light dusting, dial down the speed dial with Blower Joe's 6 adjustable speed settings. A versatile 3-in-1 tool, Blower Joe instantly converts from a leaf blower to a mulching vacuum with the simple flick of a switch. Once in vacuum mode, you can easily accumulate eco-friendly mulch in its handy 12-gallon collection bag, and repurpose it as nutrient-rich fertilizer for use in gardens and around plant beds. With Blower Joe, it’s easy to make light work of yard waste and "leaf" all your cares behind!

Features:
  • Ideal for sweeping/vacuuming patios, driveways,decks, and garages
  • 3-In-1 design: blower, vacuum & mulcher
  • Powerful 13-amp motor generates airspeeds up to 240 mph
  • 6 adjustable wind speeds
  • 12-gallon bag capacity
  • High-impact resistant impeller mulches leaves up to 1/17th their original size
  • CSA & ETL approved; Full 2-year warranty
Documents

Documents are in PDF format

Product Specifications

    • AMPS13
    • LENGTH INCHES32-11/16
    • MANUFACTURERS PART NUMBERSBJ603E
    • NO OF LOAD SPEED RPM10,000 – 16,000
    • WEIGHT LBS7-11/16
    • MAX AIR VOLUME (CFM)421
    • HEIGHT INCHES12-13/16
    • WIDTH INCHES9-1/8
    • TYPEElectric Start
    • NOISE LEVEL(dB)96dB
    • BRANDSun Joe®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!