Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher® 20020 Commercial Pro RoadBuster Driveway Grader

Rollover image to zoom in

Click image to enlarge

Swisher® 20020 Commercial Pro RoadBuster Driveway Grader

Item #: WBB2019201

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,622.00
Product Information
Customer Review
Product Q&A
Swisher® 20020 Commercial Pro RoadBuster Driveway Grader

The Swisher® RoadBuster with 50" grading width quickly and easily makes any rough grade or driveway smooth sailing. Its Heavy duty Commercial Grade 3/8" fabricated frame and adjustable hardened 1/2" steel scarifier grading teeth stand up to years of rugged use in the toughest of conditions. Time and stress saving electric actuator may be operated through the on-board battery or wired into the towing vehicle's 12v power supply and allows height adjustments to be made through a switch on the Grader unit or an easy to use wireless remote control. It has an adjustable flip up jack stand for easy and safe storage and comes with a 2" ball coupler or hitch pin plate for mounting to your towing vehicle. The RoadBuster is finished off with durable/rugged powder coating expertly applied and cured in the USA. Battery not included.

Features:
  • 50" grading width to easily and quickly make any rough grade or driveway smooth sailing
  • Heavy duty Commercial Grade 3/8" fabricated frame stands up to years of rugged use
  • Adjustable flip up jack stand for easy and safe storage
  • Adjustable hardened 1/2" steel scarifier grading teeth
  • Time and stress saving electric actuator may be operated via the on-board battery or patched into the towing vehicle's 12v power supply
  • Electric height adjustments may be made via a switch on the Grader unit or via an easy to use wireless remote control
  • 2" ball coupler or hitch pin plate
  • Heavy duty tires 13"X6.50"-6
  • Rugged powder coating expertly applied and cured in America

Product Specifications

    • BRANDSwisher®
    • HEIGHT INCHES18
    • WIDTH INCHES51
    • LENGTH INCHES96
    • WEIGHT LBS380
    • MANUFACTURERS PART NUMBER20020
    • VOLTAGE12
    • BATTERYNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!