Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita 4-Stroke Brush Cutter, EM2650UH, 25.4CC, 9" Cut

Rollover image to zoom in

Click image to enlarge

Makita 4-Stroke Brush Cutter, EM2650UH, 25.4CC, 9" Cut

Item #: WBB1194828

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $630.00 Save up to 20%
Price: $505.00
Product Information
Warranty
Customer Review
Product Q&A
Makita 4-Stroke Brush Cutter, EM2650UH, 25.4CC, 9" Cut

Powerful and Fuel Efficient 4-Stroke Commercial Duty Engine, Multi-position lubrication system enables engine to be inclined to any angle for continuous operation. Mechanical Automatic Engine Decompression for quicker, easier starts. Includes brush cutter blade for cutting small trees and heavy brush. Compact design with less weight (only 12.1 lbs.). Commercial duty dual stage air filter with large sealing areas is replaceable and easily accessible. Oil filling port and drain plug are easily accessible with oil level view window for easy checking and replacing of oil. Steel drive shaft for less vibration and longer equipment life. Captured control wires engineered to prevent snagging for improved durability. Tool-less filter access for faster maintenance. Translucent fuel tank with large opening for easier refueling. Primer engineered for efficient cold starting. Spark plug is easily accessible for faster maintenance. Easily adjustable handle configuration for improved balance. Less vibration, and molded throttle assembly with wide-grip throttle trigger for reduced fatigue. Meets or exceeds EPA and CARB exhaust and evaporative emissions regulations.

Product Specifications

    • HORSEPOWER1.1
    • DRY WEIGHT - LBS.12.1
    • FUELUnleaded Gas
    • BRANDMakita
    • MANUFACTURERS PART NUMBEREM2650UH
    • ENGINE (MAX. RPM)9500
    • CUTTING WIDTH9"
    • OVERALL LENGTH69-1/2"
    • SHAFT LENGTH57"
    • DESCRIPTION4-Stroke Brush Cutter
    • ENGINE (IDLE RPM)3000
    • DISPLACEMENT (CC.)25.4
    • FUEL TANK CAPACITY20.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:62