Ball End Metric Bits

Ball End Metric Bits

Ball End Metric Bits Are Designed To Insert And Extract Screws With Ease And Speed.

Ball End Metric Bits are made of high torque steel for long lasting durability, hardness and ductility. Corrosion resistant finish provides tool protection. Hex keys and drivers are used for tradesmen and tool applications. Tip sizes range from 1-1/2 to 19 mm. Lengths range from 25 to 368 mm and 6 inches. Available series styles include Balldriver® Insert, ProHold® Socket and Balldriver® Tip Power Bits.


COMPARE MANUFACTURERS
BRAND TIP SIZE LENGTH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.188:26