Ball End Inch Socket Bits

Ball End Inch Socket Bits

Bondhus® Ball End Inch Socket Bits Are Noticeably Less Likely To Strip Or Break During Use.

Bondhus® Ball End Inch Socket Bits are made of Protanium® Steel for unmatched levels of hardness, ductility and wear. Bits are available in 2" and 6" models, and feature a ProGuard™ finish for corrosion resistance. Tip sizes vary widely, ranging from 1/8" to 3/4". All models have a drive size of either 3/8" or 1/2".


COMPARE MANUFACTURER
TIP SIZE DRIVE SIZE LENGTH PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:24