Ball End Metric Screwdrivers

Ball End Metric Screwdrivers

Ball End Metric Screwdrivers Are Designed For Easy Turning And Maximum Torque.

Ball End Metric Screwdrivers have a sturdy construction for long lasting durability and strength. Thermoplastic rubber coated handle provides confident gripping even when hands are wet or oily. Handle tip is colored for quick and easy tool identification. Corrosion resistant finish provides tool protection. Available tip sizes range from 1.27 to 10 mm. Handle lengths range from 60 mm to 279 mm. Available in package quantities of 1 or 2.


Customers Who Viewed This Also Viewed

TIP SIZE
  • TIP SIZE
HANDLE LENGTH
  • HANDLE LENGTH
PKG. QTY
  • PKG. QTY
COMPARE MANUFACTURERS
BRAND TIP SIZE HANDLE LENGTH PKG. QTY PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:62