2

2" Star Bit Sets

Bondhus 2 Inch Star Bit Sets Provide A Wide Range Of Tip Sizes For All Construction Needs.

Bondhus 2 Inch Star Bit Sets are made ofProtanium High-Torque Steel for long-lasting durability.ProGuard corrosion-resistant finish protects the bits for high levels of wear and tear.ProHold technology enables smooth extraction and insertion. Tip sizes range from T10 to T55 or from T8 to T60. Single bit sizes range from T7 to T60. All tips are 2 inches long. Dimensions vary per model. All keys are coloredBlack.


COMPARE MANUFACTURERS
TIP SIZE HANDLE LENGTH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.96.11:25