Irwin® Hanson® Re-Threading Dies

Irwin® Hanson® Re-Threading Dies

Irwin® Hanson® Re-Threading Dies Are Used For Repairing Damaged Threads, Bolts Or Studs In A Variety Of Applications.

Dies are made from high carbon steel (HCS) for exceptional strength. Metric Dies are used for repairing damaged bolts or studs where metric threads are specified. Taper Pipe Dies are used for repairing damaged threads on plumbing and air pipe applications. Fractional Dies and Metric Dies are available for right or left hand applications. Available in a variety of sizes.


COMPARE
DESCRIPTION WIDTH THICKNESS CARTON QTY IMAGE MODEL QTY PRICE EA.


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.165.74:27