HSS Long Taper Pipe Taps NPT Ground RH For Applications Requiring Reach.
SHSS Long Taper Pipe Taps NPT Ground RH are made of high speed steel ground threads for long lasting durability. Standard pipe taps for fittings and pipe threads. Use of additional thread sealant needed. Available in a variety of tap sizes from 1-11-1/2 to 3/4-14. Overall lengths are 4 in., 6 in., 8 in. and 12 in..
HSS Long Taper Pipe Taps NPT Ground RH Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.