Taper Pipe Taps Are Ideal For Extra Tight Material-To-Material Fastening.
Taper Pipe Taps are made of high speed steel ground threads for long lasting durability. Adds tapered thread to inside of aluminum, brass, copper, magnesium or steel pipe or tube for stronger seal. Number of flutes are 4, 5, 7 and8. Available in a variety of tap sizes from 1-1/2-11-1/2 to 4-8.
Taper Pipe Taps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.