Werner® Wood Attic Ladders

Werner® Wood Attic Ladders

Werner® Wood Attic Ladders Come Fully Assembled And Ready To Install In A Variety Of Attic Settings.

Werner® Wood Attic Ladders are made of wood for long lasting durability. Full wrap-around door hinge minimizes heat loss. Ready for staining or painting. Pull string eases opening and closing. Hinges butt metal to metal to maintain ladder rigidity. Counter-balance mechanism eliminates sag and springiness. Types are Attic Ladder and Heavy Duty Attic Ladder. Color finishes are Brown and Tan. Lengths are 4 ft and 4-1/2 ft.. Capacities are 250 lbs and 350 lbs.


COMPARE DIMENSIONS
DESCRIPTION EXT. LENGTH' CLOSED LENGTH' WIDTH" DEPTH" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:25