Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Aluminum & Fiberglass Equalizer Extension Ladders

Werner® Aluminum & Fiberglass Equalizer Extension Ladders

Werner® Aluminum And Fiberglass Equalizer Extension Ladders Are Designed With Dual Action Feet For Use On Hard Or Penetrable Surfaces.

Werner® Aluminum And Fiberglass Equalizer Extension Ladders are made of aluminum or fiberglass with slip resistant TRACTION-TRED® D-rungs for safety and long lasting durability. Equalizer® series eliminates uneven ground with factory installed adjustable EverLevel® leveling system. System precisely adjusts in 3/8 in. increments up to 8 1/4 in. allowing for easy use. Exclusive ALFLO® rung joint means a TWIST-PROOF® performance. Lightweight materials allow for easy transport. Types are 1 and 1A. Color finish is Gray/Yellow. Lengths are 8-1/3 ft., 10-1/3 ft., 12-1/3 ft., 12-2/5 ft., 14 ft., 14-1/3 ft. and 14-2/5 ft.. Capacities are 300 lbs and 375 lbs.


COMPARE
TYPE CONSTRUCTION LENGTH' WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:23