Little Giant® Fiberglass Extension Ladders

Little Giant® Fiberglass Extension Ladders

Little Giant® Fiberglass Extension Ladders Are Used For Applications Including Construction, Electrical, Industrial, And More.

Little Giant® fiberglass extension ladders are made of fiberglass for long lasting durability and corrosion resistance. Lightweight design reduces ladder weight up to 25% for ergonomic mobility, transport, and storage. Integrated outriggers allow safe and convenient unit adjustability. Heavy duty swiveling feet conform to various surfaces for unit support and application versatility. Built-in levels ensure level rungs and proper lean angle. Features combination non-slip rubber shoe and spiked feet for added stability. Available with padded V-rung and cable hooks for utility and telecom users. Types are 1A and 1AA. Styles are Lunar, Lunar w/ Cable Hooks, and SumoStance 3.0. Weight capacities are 300 and 375. Color finish is Orange. Dimensions vary per model.


TYPE
  • TYPE
STYLE
  • STYLE
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS
TYPE STYLE CONSTRUCTION HEIGHT FEET HEIGHT TO TOP STEP CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.44:60