Werner® Fiberglass Extension Trestle Ladders

Werner® Fiberglass Extension Trestle Ladders

Werner® Fiberglass Extension Trestle Ladders Provide A 300-lb Duty Rating Per Side Making It Used For One Or Two-Person Jobs.

Werner® Fiberglass Extension Trestle Ladders are made of fiberglass with slip resistant TRACTION-TRED® extra wide steps for safety and long lasting durability. Spring-loaded locking mechanism makes maneuvering extension trestle easy. Knee-braced and double riveted steps provide added saftey. Nylon-coated guide sleeves assure minimum friction and wear and increases ease of operation. External rail shields and EDGE® bracing system help protect rails. Non-conductive fiberglass rails used for working near electricity. Type is 1A. Color finish is Orange. Lengths are 8 ft, 10 ft., 12 ft., 14 ft. and 16 ft.. Capacity is 300 lbs.


COMPARE
DESCRIPTION TYPE CAPACITY LBS LENGTH' WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:44