Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Bull® Fiberglass Shelf Ladders

Green Bull® Fiberglass Shelf Ladders

Green Bull® Fiberglass Shelf Ladders Provide Added Safety To Commercial Height Climbing Applications.

Green Bull® Fiberglass Shelf Ladders are made of fiberglass for long lasting durability. Double-rivet step connection provides added security. Fiberglass sleeves protect rails from damage and wear. Offers 3 inch step size, double braced bottom step and rubber shelf bumpers. Ladder type is 1A. Available heights are 4 ft., 5 ft., 6 ft., 8 ft., 10 ft. and 12 ft.. Base width is 17-3/4 in.. Color finish is Red. Capacity is 300 lbs. Package quantity is 1.


COMPARE DIMENSIONS
TYPE WIDTH " HEIGHT ' CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:24