EasyAccess Innovations Telescopic Ladders

EasyAccess Innovations Telescopic Ladders

EasyAccess Innovations Telescopic Ladders Provide Height Versatility For Various Applications Including Homeowner, Professional And More.

EasyAccess Innovations telescopic ladders are made of aluminum for long lasting durability. Adjustable height allows job versatility, mobility, single user operation and storage ease. Quick rung release lowers ladder in a single movement. Rung risers provide stability. Compacts to 34" and weighs 30 lbs. Adjustable heights range from 44" to 150". Weight capacity is 300 lbs. Step quantities are 10 or 12. Meets all OSHA, ANSI and CSA requirements. Dimensions vary.


COMPARE DIMENSIONS
DESCRIPTION TYPE H" W QTY. STEPS CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.142:60