Tank Access Ladder

Tank Access Ladder

Tank Access Ladders Are Used For Inspecting Storage Tanks.

Tank Access Ladders are made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety. Measure 12"L x 14"W. 84", 120", 144" and 180" in height. Step quantities are 7,10, 12 and 15.


COMPARE DIMENSIONS
TYPE QUANTITY STEPS L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.136.56:24