Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Aluminum & Fiberglass Straight Ladders

Werner® Aluminum & Fiberglass Straight Ladders

Werner® Aluminum And Fiberglass Round Rung Straight and D-Rung Straight Ladders Are Designed With Slip Resistant Rungs For Added Safety.

Werner® Aluminum And Fiberglass Round Rung Straight and D-Rung Straight Ladders are made of aluminum or fiberglass with slip resistant TRACTION-TRED® for safety and long lasting durability. Aluminum straight ladder designed with exclusive ALFLO® rung joint allows for TWIST-PROOF® performance. Fiberglass one section straing ladders provide dual action feet to pivot for use on hard or penetrable surfaces. Lightweight materials allow for easy transport. Types are 1 and 1A. Color finish is Gray. 300 lbs and 375 lbs.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
MAX. H"
  • MAX. H"
COMPARE
DESCRIPTION CONSTRUCTION TYPE CAP. LBS. W" D" MAX. H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:68