Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 8' Type 1A Aluminum Shelf Ladder SH378

Werner 8' Type 1A Aluminum Shelf Ladder SH378

Item #: WBB820482

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $194.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® 8' Type 1A Aluminum Shelf Ladder SH378

The SH378 Aluminum 8' Shelf Ladder is for spaces where a traditional stepladder won't fit. The deep bumpers allow for excellent contact with a wall or shelf and enable you to be closer to your work. The slip-resistant TRACTION-TRED® steps are double riveted and the bottom 3 steps are double braced. The top is Werner's signature TOOL-TRA-TOP® for holding small tools and parts. The SH378 shelf ladder has a duty rating of 300 pounds.

Product Specifications

    • LENGTH FEET8
    • WIDTH INCHES28-1/4
    • DEPTH INCHES7-1/2
    • HEIGHT FEET8
    • HEIGHT TO TOP STEP5'9"
    • CAPACITY LBS300
    • COLOR FINISHGray
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSH378
    • TYPEType IA
    • WEIGHT LBS15-1/2
    • BASE WIDTH28-1/4"
    • DESCRIPTIONShelf Ladder
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:60