EGA Fixed Access Ladders

EGA Fixed Access Ladders

EGA Fixed Access Ladders Are Used For Applications Including Maintenance, Commercial, Industrial, And More.

EGA fixed access ladders are made of aluminum and steel for long lasting durability and dependability. Ladders allow ergonomic access to roofs, platforms, storage areas, and more. Flat bar stock side rails provide user grip and stability against falls and injury. Floor mount legs and standoff brackets provide unit support and stability. Includes single diamond grip-strut rungs for slip resistance. Available options include safety cage, swivel gate, and security panel. Available styles include Fixed Cage Ladder, Vertical Wall Mount Ladder w/ Rail Extensions, and Vertical Wall Mount Ladder w/o Rail Extensions. Rung quantities range from 8 to 20. Weight capacity is 300 lbs. Color finishes are Gray and Mill. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
QTY. RUNGS
  • QTY. RUNGS
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION H" TO TOP STEP QTY. RUNGS CONSTRUCTION CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:24