Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Fiberglass Tapered Sectional Ladders

Werner® Fiberglass Tapered Sectional Ladders

Werner® Fiberglass Tapered Sectional Ladders Combine To Form One Ladder Used For A Variety Of Work Functions.

Werner® Fiberglass Tapered Sectional Ladders are made of fiberglass for long lasting durability. Top section of tapered sectional ladder system must be used in conjunction with the model S7906-1 base section. Maximum two pieces of S7906-2 can be used with S7906-1 base and S7906-3 top sections to reach 12 ft., 16 ft., or 20 ft. lengths. Base section used alone or assembled with model S7906-2 and/or model S7906-3. Middle section must be used in conjunction with model S7906-1 base section. Exclusive ALFLO® rung joint allows TWIST-PROOF® performance. Styles are Base Section, Intermediate Section and Top Section. Type is 1AA. Color finish is Yellow. Lengths are 3 ft and 6 ft.. Capacity is 375 lbs.


COMPARE
STYLE TYPE LENGTH' WIDTH" DEPTH" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.40.153:68