Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Aluminum Folding Multi Ladder

Werner® Aluminum Folding Multi Ladder

Werner® Aluminum Folding Multi Ladders Are Designed For One Or Two Person Jobs Requiring Higher Elevations.

Werner® Aluminum Folding Multi Ladders are made of aluminum for long lasting durability. 3-position MULTI-LOK® hinge allows for 18 positions or applications. Slip-resistant multi-directional rungs and feet provide added safety. Duty rating of 300 lbs. makes it used for many work applications. Type is 1A. Color finish is Gray. Lengths are 3 ft. and 4 ft.. Capacity is 300 lbs.


COMPARE DIMENSIONS
TYPE LENGTH' WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.56.95:27