Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Fiberglass Combination Ladder

Werner® Fiberglass Combination Ladder

Werner® Fiberglass Combination Ladders Provide A 375-lb Duty Rating To Each Side Of The Ladder Making It Used For A Variety Of Worksite Applications.

Werner® Fiberglass Combination Ladders are made of fiberglass with slip resistant TRACTION-TRED® round rungs for safety and long lasting durability. Versatile combination step and extension ladder with top rung padded V-rung used for use against tree or pole. Includes mar-resistant protective rubber covered end caps. Nylon-coated rung wear sleeves and guides increase ease of raising and lowering extension. Fixed aluminum locks with bearing plates distribute load onto appropriate rung. Can be used by one or two people in stepladder position. Easy to transport. Type is 1AA. Color finish is Orange. Lengths are 6 ft., 7 ft. and 8 ft.. Capacity is 375 lbs.


COMPARE DIMENSIONS
TYPE LENGTH' WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.155.169:25