Alternating Step Cross-Over Ladders

Alternating Step Cross-Over Ladders

Alternating Step Cross-Over Ladders Are Used For Minimizing Fatigue In Operators.

Alternating Step Cross-Over Ladders are made of welded steel and a powder coated safety yellow finish for long lasting durability. Alternating Step Cross-Over Ladder is easily mounted for areas that require permanent access at crossover points. The alternating step design provides shorter overall span than other units. The upper platform features removable two sided high handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Includes lag-down points for securing to floor. Meets OSHA and ANSI A14.7 standards. Work platforms available in a variety of sizes and step heights. Colors include Stainless Yellow, Aluminum and Yellow.


QUANTITY STEPS
  • QUANTITY STEPS
STEP ANGLE
  • STEP ANGLE
COMPARE DIMENSIONS
QUANTITY STEPS L" W" H" HEIGHT TO TOP STEP" STEP ANGLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.218.77:23