Cross-Over Ladders

Cross-Over Ladders

These Ladders Can Be Mounted Where Permanent Access At Crossover Points Are Needed.

Upper platform features removable two-sided 42”H handrails with 21” mid-rail and 4”H toeboards for safety. Cross-over ladders are made of all welded steel with 500 lb. capacity. Serrated steps offer extra grip and safety. Steps are 24”W x 7”D with a step height of 10”. Overall ladder width is 29”. Ground legs include rubber feet for stability. Meets OSHA and ANSI A14.7 standards.


STEP QTY
  • STEP QTY
L"
  • L"
H"
  • H"
PLATFORM H"
  • PLATFORM H"
COMPARE OVERALL DIMENSIONS
BRAND STEP QTY L" W" H" PLATFORM H" IMAGE MODEL QTY PRICE