EGA Custom Work Platforms

EGA Custom Work Platforms

EGA Custom Work Platforms allow you to choose the style, height, and configuration that perfectly meet your commercial or industrial applications.

EGA work platforms have up to 500 lbs. capacity. All custom work platforms, regardless of dimensions and purpose, meet or exceed OSHA standards. Virtually limitless and flexible design configuration possibilities enable you to build large multi-height work platforms that surround machinery or span entire factory or warehouse floor spaces. Attach same-height lift extension units to select platforms to add 3 feet of width, or units of different height to create step-down areas for easier access to work sites. High quality extension units allow you to add up to 3 feet width to any platform. Rigid 1 1/4″ round tubing provides superb construction strength and durability. Steps are 36″ wide and 9 1/2″ deep with deeper platform at top for added stability. Features technologically advanced Grip Strut® tread for slip resistant footing and easy maintenance. Step quantities are 1, 2, 3 and 4. Color finish is Gray. Meets OSHA requirements. Dimensions vary by model.


QTY. STEPS
  • QTY. STEPS
COMPARE
QTY. STEPS STEP W" H" TO TOP STEP TOP STEP D" CAP. LBS. STEP TYPE HANDRAIL H" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.203.224:46