Double Entry Mobile Platform

Double Entry Mobile Platform

Double entry work platforms provide easy access to equipment and machinery or even to stock and supplies on racks and shelving. These mobile work platforms are made with all welded 1-1/6" diameter tubular steel and a corrosion resistant powder coat finish. Stairs features a grip strut texture that provides superior safety and traction. Mobile work platform ladders include two 2-1/2" diameter rubber pads on each end that lock ladder into position when foot pedal operated braking mechanism is stepped-on. These mobile work platforms have a 800 lb. capacity. Double entry work platforms include 4 casters, a braking mechanism on bottom steps and 36"H handrails. Work platforms meet OSHA and ANSI requirements.


STEP QTY
  • STEP QTY
W"
  • W"
H"
  • H"
COMPARE PLATFORM DIMENSIONS
STEP QTY W" L" H" STEP TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.63.172:68