Heavy Duty Double Entry Mobile Platforms

Heavy Duty Double Entry Mobile Platforms

Heavy Duty Double Entry Mobile Platforms Are Used For Warehouses, Factories And More.

Mobile Platforms are made of tubular steel with gray powder coat finish for long lasting durability. Slip resistant serrated grating and 36 inch handrails provide extra stability. Heavy duty pedal activated lockstep with 4 inch casters provides ease of use. 800 lb. capacity. Step quantities are 3, 4, 5, 6, 7. Dimensions vary per model. Meets OSHA/ANSI requirements.


QTY STEPS
  • QTY STEPS
PLATFORM DIMENSIONS L"
  • PLATFORM DIMENSIONS L"
PLATFORM DIMENSIONS W"
  • PLATFORM DIMENSIONS W"
COMPARE OVERALL DIMENSIONS PLATFORM DIMENSIONS PRICE
QTY STEPS CAPACITY LBS L" W" L" W" H" COLOR FINISH IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.54.104:60