Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Industrial Rolling Ladders

EGA Industrial Rolling Ladders

EGA Industrial Rolling Ladders and 360 Degree Rotating Ladders Are Used For Stockroom, Shop Floors And Other Maintenance Applications.

EGA Industrial Rolling Ladders are made of steel for long lasting durability. Spring-loaded 3" casters compress to engage rubber-tipped legs to provide traction and secure the ladder in place. 1" square-tube technology is more abuse-resistant than conventional round tube design to provide additional structural integrity. Industrial Rolling Ladders available with Perforated or Grip Strut Tread steps in step quantities from 2 to 12. 360 Degree Rotating Ladders available with Perforated or Grip Strut Tread steps in step quantities of 8, 9 and 10. Ladders hold up to 450 lbs. capacity. Steps are 7" deep, top step 14" deep. Other dimensions vary per model. Rolling Ladders meet or exceed OSHA standards.


DESCRIPTION
  • DESCRIPTION
QTY. STEPS
  • QTY. STEPS
STEP W"
  • STEP W"
STEP TYPE
  • STEP TYPE
COMPARE
DESCRIPTION QTY. STEPS STEP W" H" TO TOP STEP CAP. LBS. HANDRAIL H" STEP TYPE COLOR FINISH CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.96.239:60